Shop All Air Hydraulic Pumps
Uro Parts
URO 463909U Power Steering Pump Mount Bushing
Mfr # 463909U
Zoro # G004302114
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 mm
- Outside Diameter 27.7 mm
- Material Steel/Poly
- Color Blue
- Inside Diameter 8.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 463909U
- Zoro # G004302114
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Length | 28 mm |
Outside Diameter | 27.7 mm |
Inside Diameter | 8.8 mm |
Details
Material | Steel/Poly |
Color | Blue |
Description
URO Parts power steering pump mount bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering pump mount bushing's for virtually every automobile on the road today. URO Parts power steering pump mount bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- SKF NBR, double lip, Wave oil seal (7465)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- PWR STEER POWER STEERING PUMP (60-6755P)
- Uro Parts Air Hydraulic Pumps