Shop All Automotive Water Pumps
Uro Parts
URO 1322000201 Engine Water Pump
Mfr # 1322000201
Zoro # G904271374
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Impeller Material Cast Iron
- Hub Height 2.13 in
- Number of Impeller Vanes 6
- Number of Mounting Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1322000201
- Zoro # G904271374
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Hub Height | 2.13 in |
Details
Housing Material | Cast Aluminum |
Impeller Material | Cast Iron |
Number of Impeller Vanes | 6 |
Number of Mounting Holes | 8 |
Description
URO Parts engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. URO Parts engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 03701 Solar Courtesy LED Round Dock Light (3701)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550735 (P550735)
- CURT Trailer Hitch, 2" Receiver, Class 3,13563 (13563)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GMB Engine Water Pump, 120-3072 (120-3072)
- PROFORM Water Pump for Small Block Chevy Engines (P75-68245)
- Uro Parts Automotive Water Pumps