Shop All Engine Crankcase Breather Hoses
Uro Parts
URO 1120180382PRM Oil Resistant AEM Synthetic Rubber Upgrade
Mfr # 1120180382PRM
Zoro # G104270474
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene Acrylic Rubber
- Color Black
- Inside Diameter 0.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1120180382PRM
- Zoro # G104270474
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter | 0.358 in |
Details
Material | Ethylene Acrylic Rubber |
Color | Black |
Description
URO Parts engine crankcase breather hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankcase breather hose's for virtually every automobile on the road today. URO Parts engine crankcase breather hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Adhesive - 1000W, 240V, 8.4A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm Csa/Ce (3400085)
- 3M 3M 09034 Marine Boat Soap (7100087813)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- WEATHERTECH Rear FloorLiner, 448699 (448699)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- Uro Parts Engine Crankcase Breather Hoses