Shop All Engine Crankcase Breather Hoses
Uro Parts
URO 078103213B Engine Crankcase Breather Hose
Mfr # 078103213B
Zoro # G504270074
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 18 mm
- Inside Diameter 12 mm
- Color Black
- Material Polyamide 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 078103213B
- Zoro # G504270074
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Outside Diameter | 18 mm |
Inside Diameter | 12 mm |
Details
Color | Black |
Material | Polyamide 12 |
Description
URO Parts engine crankcase breather hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankcase breather hose's for virtually every automobile on the road today. URO Parts engine crankcase breather hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- MAYHEW Dominator 12" Oal, 7-C (MAY60140)
- ECO FUNNEL 8in with 38-430 Cap Adapter, Red Lid (EF-3004C)
- RACE SPORT 6Ft 5050 Led Lighted Whip (Green) (RSQG6FTG)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- Uro Parts Engine Crankcase Breather Hoses