Shop All Automotive Water Pumps
Uro Parts
URO 06H121026BA Engine Coolant Thermostat
Mfr # 06H121026BA
Zoro # G604270141
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Impeller Material Composite
- Hub Height 0.84 in
- Number of Impeller Vanes 8
- Number of Mounting Holes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 06H121026BA
- Zoro # G604270141
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Hub Height | 0.84 in |
Details
Housing Material | Aluminum |
Impeller Material | Composite |
Number of Impeller Vanes | 8 |
Number of Mounting Holes | 7 |
Description
URO Parts engine coolant thermostat's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat's for virtually every automobile on the road today. URO Parts engine coolant thermostat's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Round Type Nutsert Assortment, 190 PCS (8208)
- ZEROSTART Silicone Pad, Adhesive - 125W, 12Vdc, 10.4A - 4in. 10 Cm X 4in. 10 Cm (3400052)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- AUTOTEXT HEAVY DUTY Wiper Pivot Shaft Assembly (300890)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- GATES Water Pump(Standard) - Main, 42081 (42081)
- SHERWOOD PUMP Cummins Diesel Water Pump; P1730C (P1730C)
- STIEBEL ELTRON Water Heater, Heat Pump, 58 gal. (233058)
- AISIN Engine Water Pump, WPT-191 (WPT-191)
- Uro Parts Automotive Water Pumps