Shop All Fuel Pumps
Uro Parts
Updated Style Elec Fuel Pump, 1634702894
Mfr # 1634702894
Zoro # G4580102
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fuel Sending Unit; Gasket
- Universal Fit No
- Pressure 5 psi to 90 psi
- Flow Rate 24 GPH
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1634702894
- Zoro # G4580102
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Inlet Outside Diameter | 0.335 in |
Outlet Outside Diameter | 3/8 in |
Details
Includes | Fuel Sending Unit; Gasket |
Universal Fit | No |
Pressure | 5 psi to 90 psi |
Flow Rate | 24 GPH |
Type | Electric |
Inlet Type | Quick Disconnect |
Outlet Type | Quick Disconnect |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24-Inch Universal Heavy-Duty Tire Chain Hanger With locking Diamond Tread Aluminum Lid (5910024)
- LISLE Piston Ring Groove Cleaner (24000)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- ENERGY SUSPENSION UNIVERSAL LINK - FLANGE TYPE BUSHING (9.9483G)
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- URO PARTS Fuel Pump, 16141179232 (16141179232)
- URO PARTS 97-93 Vol 850/95-91 Vol 940/94-92 Vol 96 Fuel Pump Relay, 9494787 (9494787)
- QUANTUM Fuel Pump Tank Seal Gasket John Deere AM136612, AUC11498 HFP-TS16 by (HFP-TS16)
- CARTER FUEL PUMPS Carter Parts Mech Fuel Pump, M60100 (M60100)
- STANDARD IGNITION Fuel Pump Relay, Ry-882 (RY-882)
- JOHNDOW INDUSTRIES 58-Gallon Carry Tank (JDI-AFT58)
- Uro Parts Fuel Pumps