Shop All Shocks & Struts
Uro Parts
Trunk Damper Trunk Strut, 51248171480
Mfr # 51248171480
Zoro # G4741306
original price:
$14.86
11% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 214 mm
- Universal Fit No
- Minimum Force 640 kg
- Inner Shaft Diameter 8 mm
- Maximum Force 640 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 51248171480
- Zoro # G4741306
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Compressed Length | 214 mm |
Inner Shaft Diameter | 8 mm |
Details
Universal Fit | No |
Minimum Force | 640 kg |
Maximum Force | 640 kg |
Damping Type | Gas |
Outer Cylinder Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- BELL SPORTS BIKE TIRE 27"" W/KEVLAR (7071089)
- URO PARTS 84-93 M-Benz 190E Hood Strut, 2018800329 (2018800329)
- URO PARTS Strut Mount Cap, 31311139453 (31311139453)
- URO PARTS Hood Damper Hood Strut, 9154605 (9154605)
- KYB Strut-Plus, Sr4424 (SR4424)
- KYB Shock Absorber, 555055 (555055)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63675 (G63675)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63895 (G63895)
- Uro Parts Shocks & Struts and Components