Shop All Shocks & Struts
Uro Parts
Trunk Damper Trunk Strut, 51241960862
Mfr # 51241960862
Zoro # G4753486
original price:
$11.03
21% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Maximum Force 390 kg
- Outer Cylinder Color Black
- Damping Type Gas
- Inner Shaft Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 51241960862
- Zoro # G4753486
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Inner Shaft Diameter | 8 mm |
Details
Universal Fit | No |
Maximum Force | 390 kg |
Outer Cylinder Color | Black |
Damping Type | Gas |
Minimum Force | 50 kg |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- LISLE Oriflo FlowThru Brush (LIS89520)
- SUPERIOR PADS AND ABRASIVES 8 Inch Buffing Foam Pad for Finishing (Black) (PFB08)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- URO PARTS Strut Mount Cap, 31311139453 (31311139453)
- URO PARTS Hood Damper Hood Strut, 9154605 (9154605)
- URO PARTS 84-93 M-Benz 190E Hood Strut, 2018800329 (2018800329)
- SKYJACKER M95 PERFORMANCE MONOTUBE SHOCK (M9556)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57093 (G57093)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31538 (31538)
- TERAFLEX JK 2.5IN FRONT SHOCK KIT (SINGLE) (1553100)
- Uro Parts Shocks & Struts and Components