Shop All Transmission Parts & Components
Uro Parts
Transmission Oil Pan Filter Kit, 24152333903Prm
Mfr # 24152333903PRM
Zoro # G9552482
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Ethylene Acrylic Rubber
- Grade Type Regular
- Gasket Color Black
- Gasket Thickness 2.5 mm
- Gasket Configuration One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 24152333903PRM
- Zoro # G9552482
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Gasket Material | Ethylene Acrylic Rubber |
Grade Type | Regular |
Gasket Color | Black |
Gasket Thickness | 2.5 mm |
Gasket Configuration | One Piece |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 1-1/2" Ips Intake Strainer Bronze (0493008PLB)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- MOTORMITE Sun Visor Panel, 74486 (74486)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- URO PARTS Transfer Case Mount, 22316773125 (22316773125)
- URO PARTS Gear Shift Lever, 191711116C (191711116C)
- URO PARTS Shift Knob (SK-202B)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- BUYERS PRODUCTS Buyers Products Thermoflex Fender Guard Mud Flaps Add Style To Your Truck Or Trailer While (B1018PPB)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- Uro Parts Transmission Parts & Components