Shop All Chassis
Uro Parts
Tie Rod Assembl, 1J0422803H
Mfr # 1J0422803H
Zoro # G5286877
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Adjustable
- Length 705 mm
- Color Black
- Grade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 705 mm |
Thread Diameter | 16 mm |
Details
Material | Steel |
Features | Adjustable |
Color | Black |
Grade Type | Standard |
Connection Gender | Male; Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Off-White Inspection Hatch 12-1/2X15-1/2 (G881222)
- MEGUIARS Leather Cleaner (D18001)
- 3M 3M 06520 Marine Adhesive/Sealant 5200 Fast Cure, 1/10 Gallon / White (7000000629)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- URO PARTS Left Outer Tie Rod End, 5239314 (5239314)
- SPECIALTY PRODUCTS CO Specialty Alignment Camber Kit, Specialty 67811 Alignment Camber Kit (67811)
- HITACHI 07-12 Nissan Altima Inner Tie Rod, Tri0006 (TRI0006)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim - Rear, 75400 (75400)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim, 75610 (75610)
- SYNERGY TOE ALLIGNMENT TOOL (3102-01)
- MOOG Steering Tie Rod End - Left Outer, ES3094L (ES3094L)
- Uro Parts Chassis