Shop All Automotive Sun Shades
Uro Parts
Sun Visor Bracket - Beige, 51168174716
Mfr # 51168174716
Zoro # G3944881
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Polypropylene
- Number of Mounting Holes 2
- Base Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 51168174716
- Zoro # G3944881
- Country of Origin Unknown
- Category Automotive Sun Shades
Dimensions
Base Length | 45 mm |
Details
Color | Tan |
Material | Polypropylene |
Number of Mounting Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX27 (AX27)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36185)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23845)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- URO PARTS SUN VISOR CLIP (94473143900)
- URO PARTS Porsche Sun Visor Clip, 91173133100 (91173133100)
- WEATHERTECH SunShade Bag XL/Black, 8WTTSB5 (8WTTSB5)
- WEATHERTECH SunShade (TS1335)
- BELL + HOWELL Tacvisor Glare Blocker (2092)
- WEATHERTECH SunShade Full Vehicle Kit, TS0993K2 (TS0993K2)
- TINKERTOOLS Bell & Howell Tac Visor (TI864950)
- Uro Parts Automotive Interior Accessories