Shop All Chassis
Uro Parts
Right Straight Rh Thread
Mfr # 311415812C
Zoro # G700626804
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable; Pre-Greased
- Color Black
- Material Iron
- Finish Matte
- Connection Gender Male; Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Diameter | 14 mm; 12 mm |
Details
Features | Adjustable; Pre-Greased |
Color | Black |
Material | Iron |
Finish | Matte |
Connection Gender | Male; Male |
Thread Direction | Clockwise |
Dust Boot Material | Rubber |
Thread Pitch | 1.5 mm; 1.5 mm |
Head Drive Type | Hex |
Description
Right Straight Rh Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER Ram Pick up 1500 94-01, Ram 2500/3500 94-02 (50011-02)
- KOHLER Plug Spark (25 132 28-S)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- BOATBUCKLE F14200 RodBuckle Gunwale/Deck Mount 24" (F14200)
- URO PARTS Left Outer Tie Rod End, 5239314 (5239314)
- MEVOTECH Alignment Caster / Camber Kit, GK80065 (GK80065)
- ALLSTAR 0.75 in. Steel 1 x 9 in. Swedge Tube - Black (ALL57262)
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Bolt Kit, 87420 (87420)
- MEVOTECH 75-78 Dodge B100/71-74 Dodge B100 Van/75 Center Link, Ms25933 (MS25933)
- MOOG Steering Tie Rod End - Inner, EV343 (EV343)
- Uro Parts Chassis