Shop All Power Steering Hoses
Uro Parts
Power Steering Return Hose, Lr012758
Mfr # LR012758
Zoro # G6892808
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Rings
- Material Viton, Aramid, Chlorosulphonated Polyethylene Rubber
- Color Black/Silver
- Finish Zinc Plated
- Inside Diameter 12.39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # LR012758
- Zoro # G6892808
- UPC # 847603084781
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Inside Diameter | 12.39 mm |
Thread Diameter | 16 mm |
Details
Includes | O-Rings |
Material | Viton, Aramid, Chlorosulphonated Polyethylene Rubber |
Color | Black/Silver |
Finish | Zinc Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BUSHING-SPLITTER ZIP GUN SK (AJA906)
- GROTE Socket for 194 Bulb (84-1032)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1103 (3L-1103)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2705 (3L-2705)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1105 (3L-1105)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1305 (3L-1305)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- Uro Parts Rubber Hoses & Accessories