Shop All Power Steering Hoses
Uro Parts
Power Steering Return Hose, 32416781744
Mfr # 32416781744
Zoro # G6831792
original price:
$34.09
6% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Banjo
- Material Steel
- Color Silver
- Inside Diameter 11.82 mm
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32416781744
- Zoro # G6831792
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Inside Diameter | 11.82 mm |
Details
Fitting Type | Banjo |
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX Powder Coated, Black, Steel, 3" Diameter, With Skid Plate, With Holes For Optional Lighting (B0033B)
- MOTORCRAFT 11+ Ford Truck-Van 6.7L Turbo Diesel Element, Fd4615 (FD4615)
- THEXTON MANUFACTURING BACKPROBE CLIPS KIT (SET OF 20) (TH490)
- KEN-TOOL Bead Lubt Swab, 10 In, Nat, Cotton (30511)
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- GATES Power Steering Repair Kit, 348451 (348451)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- CRP PRODUCTS Honda Odyssey 99-04 V6 3.5L P/S Hose, Psh0438 (PSH0438)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2707 (3L-2707)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- Uro Parts Rubber Hoses & Accessories