Shop All Air Hydraulic Pumps
Uro Parts
Power Steering Pump Pulley, 32427553955Prm
Mfr # 32427553955PRM
Zoro # G5302058
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.315 in
- Color Black
- Material Aluminum
- Outside Diameter 4.72 in
- Shaft Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32427553955PRM
- Zoro # G5302058
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Width | 1.315 in |
Outside Diameter | 4.72 in |
Shaft Diameter | 30 mm |
Bore Diameter | 1.18 in |
Details
Color | Black |
Material | Aluminum |
Belt Type | Serpentine |
Number of Grooves | 7 |
Mount Type | Bolt On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6003ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6003ZZ (6003ZZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5440-5LZ)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- DAYTON Coupling, Rigid Steel (6L013)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- Uro Parts Hydraulic Pumps