Shop All Air Hydraulic Pumps
Uro Parts
Power Steering Pump Pulley, 32427537862Prm
Mfr # 32427537862PRM
Zoro # G5303318
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3 in
- Color Black
- Material Aluminum
- Outside Diameter 4.725 in
- Shaft Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32427537862PRM
- Zoro # G5303318
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Width | 1.3 in |
Outside Diameter | 4.725 in |
Shaft Diameter | 30 mm |
Bore Diameter | 1.18 in |
Details
Color | Black |
Material | Aluminum |
Number of Grooves | 6 |
Belt Type | Serpentine |
Mount Type | Bolt On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 38") 17" x3.5" x0.5" (A-AX36)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- A1 CARDONE NEW POWER STEERING PUMPS (96-5391)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- Uro Parts Hydraulic Pumps