Shop All Air Hydraulic Pumps
Uro Parts
Power Steering Pump Pulley, 32421722555
Mfr # 32421722555
Zoro # G5295207
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.313 in
- Width 1.84 in
- Material Aluminum
- Color Black
- Belt Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32421722555
- Zoro # G5295207
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Outside Diameter | 5.313 in |
Width | 1.84 in |
Shaft Diameter | 30 mm |
Bore Diameter | 1.18 in |
Details
Material | Aluminum |
Color | Black |
Belt Type | Serpentine |
Mount Type | Bolt On |
Number of Grooves | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- A.O. SMITH Century Condenser Fans Motor, 1/3 HP, 825 RPM, 208-230V, TEAO, Extended Studs (EM3405F)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- SKF NBR, double lip, Wave oil seal (7465)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- A1 CARDONE NEW POWER STEERING PUMP (96-6057)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- WESTWARD Pump, Air Treadle (5ML66)
- Uro Parts Hydraulic Pumps