Shop All PCV Valves
Uro Parts
Pcv Valve Grommet, 13411733217
Mfr # 13411733217
Zoro # G1950834
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 40 mm
- Inside Diameter 22.8 mm
- Thickness 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 13411733217
- Zoro # G1950834
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 40 mm |
Inside Diameter | 22.8 mm |
Details
Thickness | 0.64 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 23x10.5-12 Bias Industrial Tube With TR13 Valve (250780)
- GATES Coolant Hose, 24285 (24285)
- GATES Super HC Molded Notch Belts, 3VX900 (3VX900)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 7/8In, Blue (C40-087(36))
- URO PARTS Pcv Hose Breather Hose, 55560462 (55560462)
- URO PARTS Pcv Hose Breather Hose, 55560445 (55560445)
- DORMAN 46017 PCV End Assembly (46017)
- GENUINE Check Valve, 30896546 (30896546)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Elbow, 47056 (47056)
- Uro Parts PCV Valves