Shop All PCV Valves
Uro Parts
Pcv Hose Breather Hose, 55560462
Mfr # 55560462
Zoro # G9342010
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.6 in; 0.44 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 55560462
- Zoro # G9342010
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inside Diameter | 0.6 in; 0.44 in |
Details
Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- A & I PRODUCTS Round Slip Sleeve Yoke (w/ Keyway) 3" x3" x6" (A-810-1016)
- RIG RITE Rig Rite 485 OEM Retrofit Female Trolling Motor Receptacle (485)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- URO PARTS Pcv Hose Breather Hose, 55560445 (55560445)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Elbow, 47029 (47029)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- WVE Pcv Valve #Wve 6P1361 (6P1361)
- DORMAN PCV Valve Grommet, 42067 (42067)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- Uro Parts Emission Control Parts