Shop All Brake Pads
Uro Parts
Parking Brake Pad Set Park Brk Pad Se, Jlm9518
Mfr # JLM9518
Zoro # G4049539
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Friction Material Composition Semi-Metallic
- Friction Material Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # JLM9518
- Zoro # G4049539
- UPC # 884109674719
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pads |
Friction Material Composition | Semi-Metallic |
Friction Material Thickness | 12 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- PEAK Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1 (DEF330P)
- GROTE Bullet Connector, 12-10 Ga, .195", PK100 (83-2560)
- AUTO METER 2-1/16 BOOST 0-60 PSI MECH (8305)
- URO PARTS Porsche Brake Pad Shim, 99635208602 (99635208602)
- URO PARTS BRAKE/CLUTCH PEDAL PAD (35214440113)
- BREMBO Brake Pad Set, P85117N (P85117N)
- ZIMMERMANN Brake Pad Set, 246411771 (246411771)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1057AH)
- MASTER POWER BRAKES Master Power Brakes DB2720B Rallye Series Front Disc Brake Kit for 1955-1968 GM Full Size Chevrolet (DB2720B)
- BOSCH BLUE DISC BRAK (BE563)
- Uro Parts Brake Pads