Shop All Automotive Heating & Air Conditioning Hoses
Uro Parts
Outlet Heater Hose, 3528275
Mfr # 3528275
Zoro # G8507662
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12-1/2 in
- Material EPDM Rubber
- Inside Dia. 0.46 in; 0.61 in
- Pressure Rating 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 3528275
- Zoro # G8507662
- UPC # 884109095866
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 12-1/2 in |
Inside Dia. | 0.46 in; 0.61 in |
Details
Material | EPDM Rubber |
Pressure Rating | 50 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free QT (6235)
- LISLE BRAKE PAD SPREADER SPEEDY (LI24300)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM REAR SEVERE SERVICE KIT (FRTTSDE)
- URO PARTS Inlet & Outlet 94 Excluding Convertible Heater Hose Set, 4961074 (4961074)
- URO PARTS Jaguar Ac Hose, Cac3696 (CAC3696)
- URO PARTS Jaguar From 2J52494 Heater Hose, C45016 (C45016)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- URO PARTS HEATER VALVE TO CORE (94457258701)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- Uro Parts Automotive Heating & Air Conditioning