Shop All Engine Sensors
Uro Parts
Oil Pressure Sender, 90174155101
Mfr # 90174155101
Zoro # G5862679
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Type Blade
- Connector Color Silver
- Body Material Steel
- Connector Shape Male Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 90174155101
- Zoro # G5862679
- Country of Origin Unknown
- Category Engine Sensors
Details
Number of Connectors | 1 |
Terminal Type | Blade |
Connector Color | Silver |
Body Material | Steel |
Connector Shape | Male Tab |
Number of Terminals | 1 |
Connector Gender | Male |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.4116 Deluxe Flip-Up Dock Ladder - 4-Step (3005.4116)
- HOLLEY FUEL REGULATOR MAX PRESS (12-803)
- CURT Certified 7/16" Sfty Latch S-Hk, 5000 lb. (81820)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- URO PARTS Water Temperature Sender, Dac2583 (DAC2583)
- URO PARTS WATER TEMPERATURE SENDER (059919501A)
- URO PARTS Oil Pressure Sender, 92860620301 (92860620301)
- URO PARTS URO 34351165579 Disc Brake Pad Wear Sensor (34351165579)
- URO PARTS Oil Pressure Sensor, 12617592532 (12617592532)
- URO PARTS Washer Fluid Level Sensor, 7M0919376 (7M0919376)
- BOSCH PARKING AID SENSOR USS 5.0.0A NEUTRAL (263023432)
- Uro Parts Engine Sensors