Shop All Filter Accessories
Uro Parts
Oil Filter Cover, 11427615389Prm
Mfr # 11427615389PRM
Zoro # G9536148
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 88.7 mm
- Color Natural Aluminum Silver
- Height 3.54 in
- Inside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 11427615389PRM
- Zoro # G9536148
- Country of Origin Unknown
- Category Filter Accessories
Dimensions
Outside Dia. | 88.7 mm |
Height | 3.54 in |
Inside Dia. | 80 mm |
Length | 90 mm |
Details
Material | Aluminum |
Color | Natural Aluminum Silver |
Includes | Gasket |
Finish | Satin Aluminum |
Mounting Type | Threaded |
Attachment Method | Thread |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 84-94 XJ CHEROKEE FENDER FLARE MASTER KIT (5AGKM)
- KATS Ether Injection System, CID 300-499, 24V (34102)
- TACO MARINE Flex Vinyl Rub Rail Kit - Black w/Black Insert - 50' - 1-1/4" (V11-3447BBK50-2)
- MEGUIARS OXIDATION RMVR HD16oz (MGM-4916)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- WIX FILTERS Aquachek Water Removal Kit-Contains: Mou, Ack20 (ACK20)
- THE MAIN RESOURCE O-Ring L, TC182034, Rotry Coupling Assmbly (TMRTC181713)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- MASTERCOOL Filter Pack, 69788 (69788-FLTRPK)
- WIX FILTERS By-Pass Filter Base To Add Spin-On By-Pa, 24755 (24755)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- Uro Parts Filter Accessories