Shop All Rubber Hoses & Lines
Uro Parts
Jaguar Radiator Hose, Cbc5150
Mfr # CBC5150
Zoro # G2120514
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 21.2 in
- Inside Dia. 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # CBC5150
- Zoro # G2120514
- UPC # 884109506102
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 21.2 in |
Inside Dia. | 1.7 in |
Details
Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- MAIN FILTER NAPA 1858 Replacement/Interchange Spin-On Filter (MF0058027)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- JR PRODUCTS GAS SPRING-EXTENSION 20", COMPRESSION 11.41", 120 LBS FORCE (GSNI-2300-120)
- URO PARTS M-Benz W124 86-93 Exp Tank Hose, 1245000875 (1245000875)
- URO PARTS W/White Hi-Temp Liner Oil Cooler Hose, 30676906 (30676906)
- URO PARTS Collapsible Water Transfer Pipe Kit, 11141439975Prm (11141439975PRM)
- URO PARTS Jaguar 4.2 Series 1 1/2 And 2 Radiator Hose, C28163 (C28163)
- URO PARTS UPPER 3.0 V6 MODELS (XR827648)
- URO PARTS Intercooler Hose Intercoolr Hose, 31261369 (31261369)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- Uro Parts Rubber Hoses & Accessories