Shop All Rubber Hoses & Lines
Uro Parts
Jaguar Radiator Hose, Cac5100
Mfr # CAC5100
Zoro # G2161939
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 21.2 in
- Inside Dia. 1.4 in; 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # CAC5100
- Zoro # G2161939
- UPC # 884109506010
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 21.2 in |
Inside Dia. | 1.4 in; 1.6 in |
Details
Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- DISCO Blk Nyln Hood Seal Ret Clip 5mm Hole Size 8mm Stem L PK25 (10979PK)
- LISLE Hose Clamp Vise, 3-5/8" Long (44480)
- GATES Classical Section Molded Notch V-Belt, Bx96 (BX96)
- URO PARTS Collapsible Water Transfer Pipe Kit, 11141439975Prm (11141439975PRM)
- URO PARTS M-Benz W124 86-93 Exp Tank Hose, 1245000875 (1245000875)
- URO PARTS W/White Hi-Temp Liner Oil Cooler Hose, 30676906 (30676906)
- URO PARTS Jaguar 4.2 Series 1 1/2 And 2 Radiator Hose, C28163 (C28163)
- URO PARTS Intercooler Hose Intercoolr Hose, 31261369 (31261369)
- URO PARTS Radiator Hose, Cbc1582 (CBC1582)
- ROBINAIR 1/4" Standard Hoses with Standard Fittings (30060)
- Uro Parts Rubber Hoses & Accessories