Shop All Automotive Heating & Air Conditioning Hoses
Uro Parts
Jaguar Heater Hose, C2S5378
Mfr # C2S5378
Zoro # G8576901
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 27 in
- Inside Dia. 0.7 in
- Pressure Rating 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # C2S5378
- Zoro # G8576901
- UPC # 886931304307
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 27 in |
Inside Dia. | 0.7 in |
Details
Material | EPDM Rubber |
Pressure Rating | 50 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mirror, Left, 2020XG, Blk, Chevy/GM Van, 96" (715913)
- MAG 1 Automatic Transmission Fluid, 5 Gal. (MAG00905)
- DORMAN Coolant Connector, 627-002 (627-002)
- 3M Conspicuity Tape (983-32-7)
- URO PARTS Jaguar From 2J52494 Heater Hose, C45016 (C45016)
- URO PARTS Jaguar Ac Hose, Cac3696 (CAC3696)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- URO PARTS Inlet & Outlet 94 Excluding Convertible Heater Hose Set, 4961074 (4961074)
- URO PARTS HEATER VALVE TO CORE (94457258701)
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in (R40-125/150)
- Uro Parts Automotive Heating & Air Conditioning