Shop All Automotive Heating & Air Conditioning Hoses
Uro Parts
Jaguar Heater Hose, Aj87634
Mfr # AJ87634
Zoro # G8573219
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material EPDM Rubber
- Inside Dia. 0.715 in
- Pressure Rating 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # AJ87634
- Zoro # G8573219
- UPC # 847603019233
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 24 in |
Inside Dia. | 0.715 in |
Details
Material | EPDM Rubber |
Pressure Rating | 50 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE Aeroblade Edge Raised Rail Xl (1 Bar) Black (7504B)
- PHOENIX Flashlight Holder (SP135FLHOA)
- WESTWARD Valve Core Torque Tool, 4-13/16 in. L (45JW45)
- WESTIN E-Series 3 Nerf Step Bars (23-3265)
- URO PARTS HEATER VALVE TO CORE (94457258701)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- URO PARTS Jaguar From 2J52494 Heater Hose, C45016 (C45016)
- URO PARTS Inlet & Outlet 94 Excluding Convertible Heater Hose Set, 4961074 (4961074)
- URO PARTS Jaguar Ac Hose, Cac3696 (CAC3696)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- Uro Parts Automotive Heating & Air Conditioning Hoses