Shop All Service Jack & Automotive Stand Parts
Uro Parts
Jack Pad, 1646900509
Mfr # 1646900509
Zoro # G9547068
original price:
$18.67
5% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6-6
- Color Black
- Base Height 37.15 mm
- Base Length 107.44 mm
- Base Width 59.48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1646900509
- Zoro # G9547068
- Country of Origin Unknown
- Category Service Jack & Automotive Stand Parts
Dimensions
Base Height | 37.15 mm |
Base Length | 107.44 mm |
Base Width | 59.48 mm |
Details
Material | Polyamide 6-6 |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Attachment Fastener, Heat Treated 7" x2" x2" (A-87758365)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- MTD Extension Kit-Plow (759-05742)
- HD DRIVEN Nut Cover Metal Bullet Flange Push On 33mm, PK 10 (076-00306)
- URO PARTS Jack Pad, 51717065919 (51717065919)
- URO PARTS Jack Pad, 51711960752 (51711960752)
- CASTERHQ ML2748L Low Profile Narrow Forks Pallet Jack, 27x48, 3300 lbs. cap (ML2748L)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- NORCO PROFESSIONAL LIFTING Arbor Plates [12 to 25 Ton] (78033)
- GEARWRENCH CV Boot Clamp Tool (3955)
- ESCO/EQUIPMENT SUPPLY CO Extension, 11.8" (91028)
- Uro Parts Service Jack & Automotive Stand Parts