Shop All Automotive Heating & Air Conditioning Parts
Uro Parts
Hvac Blower Motor Resistor, 8K0820521B
Mfr # 8K0820521B
Zoro # G1695678
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Terminal Type Blade
- Number of Terminals 5
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 8K0820521B
- Zoro # G1695678
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Connector Type | Female |
Terminal Type | Blade |
Number of Terminals | 5 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- VELVAC Air Check Valve 3/8" Threads (320014)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- URO PARTS Bmw Vw Expansion Valve, 64111468479 (64111468479)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 24V, Long Shaft For Model 200 (7100007)
- GPD Hvac Actuator, 1712747 (1712747)
- MEYLE Resistor Interior Blower Blower Resistor, 5008400001 (5008400001)
- GATES Molded Heater Hose - Reservoir To Radiator, 18031 (18031)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- UNIVERSAL AIR COND Dodge Caravan 85-84 Expansion Valve, Ex9403C (EX9403C)
- Uro Parts Automotive Heating & Air Conditioning