Shop All Automotive Heating & Air Conditioning Hoses
Uro Parts
Heater Hose, Nne3946Ca
Mfr # NNE3946CA
Zoro # G8577778
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Material EPDM Rubber
- Pressure Rating 50 psi
- Inside Dia. 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # NNE3946CA
- Zoro # G8577778
- UPC # 884109086437
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 20-1/2 in |
Inside Dia. | 0.7 in |
Details
Material | EPDM Rubber |
Pressure Rating | 50 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18666)
- FARIA BEEDE INSTRUMENTS Faria Professional Red 2" Water Pressure Gauge (14612)
- WIX FILTERS WL10050 Engine Oil Filter (WL10050)
- GROTE Marker Lamp, Rectangular Socket, Red (47052)
- URO PARTS Inlet & Outlet 94 Excluding Convertible Heater Hose Set, 4961074 (4961074)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- URO PARTS HEATER VALVE TO CORE (94457258701)
- URO PARTS Jaguar Ac Hose, Cac3696 (CAC3696)
- URO PARTS Jaguar From 2J52494 Heater Hose, C45016 (C45016)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 112142C (HA 112142C)
- DAYCO 98-02 Honda 2.3L Heater Hose, 87771 (87771)
- Uro Parts Automotive Heating & Air Conditioning