Shop All Fuel Pump Modules
Uro Parts
Fuel Tank Sending Unit, 90174180100
Mfr # 90174180100
Zoro # G9598822
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 40 mm
- Connector Gender Male
- Number of Terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 90174180100
- Zoro # G9598822
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Outside Diameter | 40 mm |
Details
Connector Gender | Male |
Number of Terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Reflective Tape, 1 In Wide, 10 Yds, Silver 3Pk (M5050-10)
- CTA MANUFACTURING Socket, 10Point x 12mm, Mitsubishi (3757)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- DELPHI Suspension Control Arm, Tc6146 (TC6146)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- URO PARTS Fuel Tank Breather Valve, 13901433603 (13901433603)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- URO PARTS Fuel Tank Sending Unit, 1235420604 (1235420604)
- URO PARTS Fuel Tank Sending Unit, 1075420804 (1075420804)
- URO PARTS Fuel Tank Sending Unit, 1235420404 (1235420404)
- BOSCH FUEL PUMP MODULE ASSEMBLY (67791)
- Uro Parts Fuel Pump Modules