Shop All Fuel Pump Modules
Uro Parts
Fuel Tank Sending Unit, 1235420604
Mfr # 1235420604
Zoro # G9536349
original price:
$196.86
17% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 356 mm
- Resistance Empty: 56 ohms; Empty: 4 ohms
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1235420604
- Zoro # G9536349
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Length | 356 mm |
Details
Resistance | Empty: 56 ohms; Empty: 4 ohms |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Beam Led Combo (94401-5)
- WIX FILTERS Fuel Manager Filter, 33759 (33759)
- AISIN Vehicle Specific Atf, Aisin Atf-Mfz Aisin (ATF-MFZ)
- RAIDER Helmet, Open Face Helmet Black Large (26-611-15)
- URO PARTS Fuel Tank Breather Valve, 13901433603 (13901433603)
- URO PARTS Fuel Tank Sending Unit, 1075420804 (1075420804)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- URO PARTS Fuel Tank Sending Unit, 1235420404 (1235420404)
- URO PARTS 05-99 Vw Beetle 1781/05-98 Vw Beetle 84/ Elec Fuel Pump, 1J0919087J (1J0919087J)
- MOTORCRAFT Sender Asy - Fuel Tank, Ps249 (PS249)
- Uro Parts Fuel Pump Modules