Shop All Shocks & Struts
Uro Parts
Front Upper Strut Mount, 1272455
Mfr # 1272455
Zoro # G4510367
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Included No
- Color Black
- Material Natural Rubber
- Height 42 mm
- Width 142 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1272455
- Zoro # G4510367
- UPC # 847603006400
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 42 mm |
Width | 142 mm |
Bolt Thread Size | M8-1.25 |
Details
Mounting Hardware Included | No |
Color | Black |
Material | Natural Rubber |
Bearing Type | Roller |
Shape | Round |
Housing Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- LISLE Master Tamper Resistant Torx Bit Set (26530)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471750 (471750)
- URO PARTS 84-93 M-Benz 190E Hood Strut, 2018800329 (2018800329)
- URO PARTS Hood Damper Hood Strut, 9154605 (9154605)
- URO PARTS Strut Mount Cap, 31311139453 (31311139453)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front Left, 1335532L (1335532L)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8553)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- Uro Parts Shocks & Struts and Components