Shop All Water Heater Parts
Uro Parts
Expansion Tank, 17137787039
Mfr # 17137787039
Zoro # G6791350
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6
- Height (In.) 14.2 in
- Length (In.) 4.92 in
- Color Black
- Type Pressurized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 17137787039
- Zoro # G6791350
- Country of Origin Unknown
- Category Water Heater Parts
Dimensions
Height (In.) | 14.2 in |
Length (In.) | 4.92 in |
Details
Material | Polyamide 6 |
Color | Black |
Type | Pressurized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-3256)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- THRIFCO PLUMBING 3/4 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020026)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- URO PARTS Expansion Tank, 17137823626 (17137823626)
- EMPIRE Empire DV822 Vinyl Siding Vent Kit for Empire Round Vent Kit (DV822)
- BRADFORD WHITE 239-45787-00-16 3" & 4" Draft (239-45787-)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- RINNAI Kit, Gas Conversion, Rl75I, V75I Lp Vc (104000217)
- RHEEM Sp12841 120V 3 Pole Contactor (SP12841)
- RINNAI Pipe Cover Enclosure for HE+ Tankless Water Heaters (PCD03-SM2)
- Uro Parts Water Heater Parts