Shop All Exhaust Hardware
Uro Parts
Exhaust Clamp, 18101745190
Mfr # 18101745190
Zoro # G6824479
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 2.7 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 18101745190
- Zoro # G6824479
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
For Pipe Size | 2.7 in |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Trailer Tongue Jack Wheel Dock Stop with Rope (RVA1598)
- SKF Shaft Seal, 1-11/16 x 2-39/64 x 5/16", CRWA1 (16814)
- ILC Replacement for Welch Allyn 03000 replacement light bulb lamp (03000 WELCH ALLYN)
- FULTON 1500 lbs. Swing Away Bolt on Single Wheel Jack (XP15L 0101)
- URO PARTS EXHAUST MUFFLER CLAMP (18201490025)
- DESIGN ENGINEERING 8 ft. Stainless Steel Locking Ties, 8PK (D40-10201)
- WALKER EXHAUST Exhaust Flex Connector, 51025 (51025)
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- REINZ Exhaust Pipe Flange Gasket, 71-53943-00 (71-53943-00)
- FEL-PRO Exhaust Pipe Flange Gasket, 60016 (60016)
- WALKER EXHAUST Exhaust Flex Connector, 52252 (52252)
- Uro Parts Exhaust Hardware