Shop All Motorsport Engine and Intake
Uro Parts
Engine Water Pump, 1132000101
Mfr # 1132000101
Zoro # G3946149
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Serpentine Belt
- Hub Hole Thread Diameter 30 mm
- Number of Mounting Holes 15
- Hub Height 12.2 mm
- Impeller Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1132000101
- Zoro # G3946149
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Hub Hole Thread Diameter | 30 mm |
Hub Height | 12.2 mm |
Details
Drive Type | Serpentine Belt |
Number of Mounting Holes | 15 |
Impeller Material | Steel |
Housing Material | Aluminum |
Number of Outlets | 2 |
Impeller Rotation | Standard |
Number of Hub Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471272 (471272)
- MAHLE Engine Valve Cover Gasket Set, VS50721 (VS50721)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- URO PARTS W/ Metal Impeller, 11511713266 (11511713266)
- URO PARTS Aluminum Water Pump Pulley, 11511736910 (11511736910)
- TRIDENT HOSE Trident THH6SS Hump Hose w/T-Clamp; 6" (THH6SS)
- ILC Replacement for Honda 31200-HA7-315 Starter (WX-V291-4)
- RED HORSE PERFORMANCE -04 45 DEGREE MALE ADAPTER TO -02 (1/8") NPT MALE - BLUE (823-04-02-1)
- ILC Replacement for Mitsuba SM13421 Starter (WX-VDFZ-8)
- DONALDSON Fuel Filter, Spin-On, P502143 (P502143)
- Uro Parts Motorsport Engine and Intake