Shop All Fuel Lines & Hoses
Uro Parts
Engine Air Intake Hose, 17517639960
Mfr # 17517639960
Zoro # G6799507
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 41 mm
- Material Chloroprene Rubber
- Outside Diameter 125 mm
- Inside Dia. 115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 17517639960
- Zoro # G6799507
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 41 mm |
Outside Diameter | 125 mm |
Inside Dia. | 115 mm |
Details
Color | Black |
Material | Chloroprene Rubber |
Universal Fit | Yes |
Grade Type | Regular |
Configuration | One Piece |
End Shape | Elliptical, Flat Flange |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- DISCO Blk Flat Top Phil Screws 10X1/2" 1/2"OD Washer PK100 (9205PK)
- TECNIQ 7 Func 8" Box Tail Lt Rght Side Pgtail (TQ T80-RRRP-1)
- GROTE Primary Wire, 18 Gauge, Green, 100 ft.Spool (87-9006)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- URO PARTS Iac Valve Hose, 9146225 (9146225)
- URO PARTS Breather Hose, 1190943182 (1190943182)
- CRP PRODUCTS Breather Hose, ABV0206 (ABV0206)
- A E S INDUSTRIES HOSE CUTTER (AD77150)
- DAYCO 1 1/2 In. X 3 Ft. Fuel Fillr Hose, 80303 (80303)
- DAYCO 3/4 In. X 25 Ft. (Spool) Fuel Line Hose, 93038 (93038)
- Uro Parts Fuel & Emission Hoses