Shop All Fuel Lines & Hoses
Uro Parts
Engine Air Intake Hose, 1645051461
Mfr # 1645051461
Zoro # G6823541
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 513 mm
- Material Polypropylene
- Universal Fit No
- Configuration One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1645051461
- Zoro # G6823541
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 513 mm |
Details
Color | Black |
Material | Polypropylene |
Universal Fit | No |
Configuration | One Piece |
End Shape | Round; Ellipse |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Red) (Each) (RS-B19MM-LEDR)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x3/8" (016246)
- PERFORMANCE TOOL 3/4 Pint Pump Oiler, W242 (W242)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT TOOL KIT (32334)
- URO PARTS Iac Valve Hose, 9146225 (9146225)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- URO PARTS Breather Hose, 1190943182 (1190943182)
- GATES Barricade Mpi Fuel Line Hose, 27335 (27335)
- GATES Filler Neck Hose, 23963 (23963)
- GATES BARRICADE MPI FUEL LINE HOSE (27346)
- QUICKSILVER Eng. End Fuel Fitting, Small Twist Lock For Merc. Mariner 3.9 Thru 9.8 HP ft71 (30635Q3)
- Uro Parts Fuel & Emission Hoses