Shop All Drive Shafts & Axles
Uro Parts
Driveshaft Support, 1244100781
Mfr # 1244100781
Zoro # G3250271
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Configuration One Piece
- Maximum Outside Diameter 95.65 mm
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1244100781
- Zoro # G3250271
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Maximum Outside Diameter | 95.65 mm |
Maximum Inside Diameter | 29.8 mm |
Details
Material | Steel |
Color | Black |
Configuration | One Piece |
Number of Mounting Holes | 2 |
Bolt Hole Center To Center | 120.3 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 58431 Trailer Hitch Reducer Bushing with Collar - 2.5" to 2" (58431)
- PETERSON MANUFACTURING LICENSE BRACK (V440-09)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- PETERSON MANUFACTURING STOP & TAIL (421R)
- SURTRACK AXLE Cv Axle Shaft, Vw-8044 (VW-8044)
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-PO-8-374 (AB8-PO-8-374)
- SKF Axle Spindle Seal - Front, 14634 (14634)
- MERITOR Driveline Center Bearing (CB2100842X)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417534 (417534)
- SURTRACK AXLE Cv Axle Shaft, Ho-8229 (HO-8229)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 476424N (476424N)
- Uro Parts Drive Shafts & Axles