Shop All Emission Control Hardware & Components
Uro Parts
Diesel Emissions Fluid Heater Repair Kit, 561198970A
Mfr # 561198970A
Zoro # G1982370
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Number of Connectors 2
- Inside Dia. 109 mm
- Universal Fit No
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 561198970A
- Zoro # G1982370
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Inside Dia. | 109 mm |
Details
Includes | Mounting Hardware |
Number of Connectors | 2 |
Universal Fit | No |
Housing Color | Black |
Housing Material | Polyamide 6-6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO WINDSHIELD WIPER PARTS OEM OE Replacement 14 Inch Black (25-140)
- GROTE Box Lamp Replacement, Pass Side (53782)
- GROTE Economy Bar Lamp (49112)
- STENS Oem Replacement Belt 265-117 For Scag 482876 (265-117)
- URO PARTS PURGE VALVE HOSE (07K133518A)
- GEARWRENCH Mini Tubing Cutter (2107D)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- AFE 1.75 Inch Primary Tubes, 3/8 Inch Thick Flange, 2.5 Inch Collector Pipes, Not 50 State Legal (48-36109-YC)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- BOSCH VAPOR CANISTER PURGE VALVE O.E.M. BOSCH (280142427)
- Uro Parts Emission Control Parts