Shop All Automotive Wires & Cables
Uro Parts
Convertible Top Cable, 99356192203C
Mfr # 99356192203C
Zoro # G3274823
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 772 mm
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 99356192203C
- Zoro # G3274823
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 772 mm |
Details
Material | Steel |
Universal Fit | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41436 (41436)
- WEATHERTECH No Drill Mudflaps (110137-120137)
- NGK NGK 7162 Standard Spark Plug - DR8EA, 1 Pack (7162)
- GATES V-Ribbed Belt Serpentine Belt, K061490 (K061490)
- URO PARTS Tail Light Bulb Socket, 63216943037 (63216943037)
- SPARTAN POWER 3 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-3FT2AWG56)
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- SOUTHWIRE Booster Cable 10Ga 12'L (81208808)
- SPARTAN POWER 100 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG100FTBLACK)
- PIONEER CABLE Manual Shift Cable, Ca-8229 (CA-8229)
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, 25' (WUL2/0BK-25)
- Uro Parts Automotive Electrical