Shop All Control & Idler Arms
Uro Parts
Control Arm, 31126758519PRM
Mfr # 31126758519PRM
Zoro # G400550768
original price:
$85.69
15% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ball Joint
- Features Pre-Greased
- Ball Joint Mounting Type Bolt In
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 31126758519PRM
- Zoro # G400550768
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Includes | Ball Joint |
Features | Pre-Greased |
Ball Joint Mounting Type | Bolt In |
Ball Joint Stud Type | Threaded |
Description
Control Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE Diesel Kleen +Cetane Boost Diesel Multifunction Fuel Additive 64 oz (3064-06)
- GROTE Hot Melt Shrink Tube, 1/2"-5/8" X 6", PK6 (84-5009)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- URO PARTS SUSPENSION CONTROL ARM (7L0505398)
- DELPHI Suspension Control Arm, Tc6024 (TC6024)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6740)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- MOOG Suspension Control Arm and Ball Joint Assembly - Front Upper, RK80942 (RK80942)
- FABTECH SD 2WD 99-2K IBEAM/ARM ARM KIT (FTS412)
- TERAFLEX JK ALPINE REAR UPPER FLEXARM KIT (1415560)
- Uro Parts Control & Idler Arms