Shop All Center & Floor Consoles
Uro Parts
Console Cup Holder Trim, 20468003079H44
Mfr # 20468003079H44
Zoro # G8807650
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate; ABS
- Color Black
- Attachment Type Clip
- Number of Cups 2
- Maximum Cup Diameter 89.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 20468003079H44
- Zoro # G8807650
- Country of Origin Unknown
- Category Center & Floor Consoles
Dimensions
Maximum Cup Diameter | 89.4 mm |
Minimum Cup Diameter | 82.5 mm |
Details
Material | Polycarbonate; ABS |
Color | Black |
Attachment Type | Clip |
Number of Cups | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 1/8" Split Loom Tubing, 100' Spool (SLT18)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- A & I PRODUCTS Stroke Control Stop Set of 4 6" x2.3" x2.3" (A-DP01)
- URO PARTS Rear Black Cup Holder, 51168184520 (51168184520)
- DORMAN Console Lid, 924-826 (924-826)
- DORMAN Center Console Latch, 41042 (41042)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- DORMAN Center Console Latch, 924-808 (924-808)
- RUGGED RIDGE CUP HOLDER, 76-95 CJ & YJ (13306.01)
- METRA ELECTRONICS INFINITI - G35 SEDAN 2005-2006 / G35 COUPE 2005-2007 (95-7605)
- Uro Parts Automotive Interior Accessories