Shop All Other Small Engine Parts
Uro Parts
Breather Pipe, 6170100370
Mfr # 6170100370
Zoro # G2286170
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.475 in; 0.486 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 6170100370
- Zoro # G2286170
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Inside Diameter | 0.475 in; 0.486 in |
Details
Material | Polyethylene |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Galvanized Dropping Pan 24" (2348-24)
- MTD Upper Vac Tube Sc (753-06660)
- PLEWS-EDELMANN Standard Recoil Hose 1/4 In. X 25 Ft. Yellow Di (4-25E-RET)
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer (2DCB5)
- URO PARTS Valve Cover 2010- N55B Eng, 11127570292 (11127570292)
- URO PARTS Oil Dipstick, 9497557 (9497557)
- BRIGGS & STRATTON Seal, Oil (780151MA)
- MTD Plug-Pipe W/Dipsti (737-0348A)
- TECUMSEH Repair Kit (632235)
- BRIGGS & STRATTON Starter Pulley Kit (499901)
- MTD Fluid-Drive System (737-3121)
- Uro Parts Other Small Engine Parts