Shop All Fuel Lines & Hoses
Uro Parts
Breather Hose Connector, 1190940312
Mfr # 1190940312
Zoro # G9294858
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material NBR Rubber
- Inlet Inside Diameter 9 mm
- Number of Inlets 2
- Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1190940312
- Zoro # G9294858
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inlet Inside Diameter | 9 mm |
Outlet Inside Diameter | 9 mm |
Length Axis 2 | Axis 2: 38 mm |
Length Axis 1 | Axis 1: 39 mm |
Details
Color | Black |
Material | NBR Rubber |
Number of Inlets | 2 |
Number of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- RIT 8 oz Dark Green For Fabric Dye (88359)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 24"W x 13"H x 48"L - 9" Deep Drawer (666980)
- METROVAC Metrovac Air Force Blaster Sidekick Portable Motorcycle Dryer (SK-1)
- URO PARTS Breather Hose, 1190943182 (1190943182)
- URO PARTS Iac Valve Hose, 9146225 (9146225)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- THERMOID 3/8 In. ID x 25 Ft. L. Bulk Fuel Line Hose (HOSE025088)
- DEFLECTO Deflect-o BH350W 3 in. x 50 ft. White Vent Hose (44396)
- DAYCO Fuel Injection Hose, ID 1/4 In, OD 0.5 In (80088)
- SPECTRA PREMIUM Fuel Filler Hose, FNH122 (FNH122)
- Uro Parts Fuel Lines & Hoses