Shop All Automotive Belt Tensioners & Pulleys
Uro Parts
Belt Tension Damper, 6042000214
Mfr # 6042000214
Zoro # G8944130
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Outside Diameter 24 mm
- Damping Type Oil
- Outer Shell Material Steel
- End Type Ring Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 6042000214
- Zoro # G8944130
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 24 mm |
Compressed Length | 148 mm |
Details
Color | Black |
Damping Type | Oil |
Outer Shell Material | Steel |
End Type | Ring Hole |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Dual Tone Electric Horn (200)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- TURTLE WAX 10.5 Oz. Polishing Compound Tub, White, - (T241A)
- LISLE Puller Screw for Spark Plug (38990)
- URO PARTS 1.8 & 2.0 Engines Tensioner, 06A903315E (06A903315E)
- URO PARTS Engine Crankshaft Pulley, 078105251L (078105251L)
- URO PARTS 97-95 Vol 960 2922/98-97 Vol S90 2922/98 Idler Pulley, 9135565 (9135565)
- URO PARTS Mechanical Belt Tensioner, 11281433571 (11281433571)
- URO PARTS 95-97 Volvo 960/97-98 S90/V90 Belt Pulley, 272136 (272136)
- URO PARTS DRIVE BELT TENSIONER PULLEY (GM1414486)
- INA Tensioner, Ft40182 (FT40182)
- Uro Parts Automotive Belt Tensioners & Pulleys