Shop All Engine Sensors
Uro Parts
Ambient Air Temperature Sensor, 8Z0820535
Mfr # 8Z0820535
Zoro # G5640550
original price:
$7.67
27% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37.2 mm
- Mount Type Clip
- Connector Gender Female
- Terminal Type Blade
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 8Z0820535
- Zoro # G5640550
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 37.2 mm |
Details
Mount Type | Clip |
Connector Gender | Female |
Terminal Type | Blade |
Number of Terminals | 2 |
Connector Shape | Oval |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- PENNZOIL Auto Gear Oil 80W90 1Qt (550042102)
- ZEROSTART Silicone Pad, Adhesive - 500W, 240V, 4.6A - 5in. 12.7 Cm X 7in. 17.8 Cm (3400094)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- URO PARTS URO 34351165579 Disc Brake Pad Wear Sensor (34351165579)
- URO PARTS WATER TEMPERATURE SENDER (059919501A)
- URO PARTS Water Temperature Sender, Dac2583 (DAC2583)
- URO PARTS Oil Pressure Sensor, 12617592532 (12617592532)
- URO PARTS Coolant Level Sensor Cool Level Sns, 1245400244 (1245400244)
- URO PARTS Oil Pressure Sender, 90174155101 (90174155101)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-030 (970-030)
- Uro Parts Engine Sensors