Shop All Fuel Lines & Hoses
Uro Parts
Air Intake Hose, 2720903682
Mfr # 2720903682
Zoro # G6838451
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Grade Type Regular
- Configuration One Piece
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 2720903682
- Zoro # G6838451
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Details
Color | Black |
Grade Type | Regular |
Configuration | One Piece |
Universal Fit | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SBC/GENIII LS 3/8 FLANGE HEX HEADER BOLT KIT (134-1102)
- DONALDSON Air Cleaner Baffle Assembly, P102980 (P102980)
- PLOMBCO 35 g FN style Plasteel clipon weight (PLO10777)
- MAG 1 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MAG00325)
- URO PARTS Breather Hose, 1190943182 (1190943182)
- URO PARTS Iac Valve Hose, 9146225 (9146225)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- HOLLEY 1PC MODEL 4160 DUEL FEED (34-160)
- BIG END PERFORMANCE -6 PTFE S/S HOSE 10FT (23610)
- Uro Parts Fuel & Emission Hoses