Shop All Suspension Hardware & Components
Uro Parts
97-06 Jaguar Ball Joint, Jlm21380
Mfr # JLM21380
Zoro # G4367969
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Outside Diameter 50 mm
- Includes Dust Boot
- Mounting Style Press Fitted
- Suspension Grade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # JLM21380
- Zoro # G4367969
- UPC # 886931211247
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Outside Diameter | 50 mm |
Stud Thread Size | M12-1.75 |
Details
Item | Ball Joint |
Material | Metal |
Includes | Dust Boot |
Mounting Style | Press Fitted |
Suspension Grade Type | Standard |
Stud Type | Taper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Floor Liner, Tan, 450022 (450022)
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- MOTORMITE Oil Drain Plug Magnetic M12-1.75 Head Si Eng Oil Drain P, 65372 (65372)
- URO PARTS Suspension Subframe Mounting Kit (1075860035)
- URO PARTS 2 Piece Set Oe Delrin Material Torsion Bar Mou, 1633230220Kit (1633230220KIT)
- URO PARTS Sway Bar Bushing, C10940 (C10940)
- URO PARTS 99-96 Bmw 318Ti/95-89 Bmw 525I/95-93 Bmw Trail Arm Link, 33321126476 (33321126476)
- URO PARTS 97-06 Jaguar C-Arm Bushing, Mja1462Ab (MJA1462AB)
- URO PARTS Coil Spring Seat, 1K0512297D (1K0512297D)
- TERAFLEX JT: FALCON SP2 3.3 FAST ADJUST PIGGYBACK SHOCKS (3.5-4.5" LIFT) û ALL (14-02-33-400-200)
- Uro Parts Shocks & Struts and Components