Shop All Drive Shafts & Axles
Uro Parts
94-03 M-Benz W202 94-00/W208 98- Driveshaft Supp, 2024100481
Mfr # 2024100481
Zoro # G3244120
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Bushing
- Color Black
- Number of Mounting Holes 2
- Maximum Inside Diameter 30 mm
- Bolt Hole Center To Center 121 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 2024100481
- Zoro # G3244120
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Maximum Inside Diameter | 30 mm |
Details
Includes | Rubber Bushing |
Color | Black |
Number of Mounting Holes | 2 |
Bolt Hole Center To Center | 121 mm |
Configuration | One Piece |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- BENDIX Valve, Quick Release, Brake, Qr-1C, Delivery Pt Size 3/8, Service New (289714N)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- SEA DOG A Stainless Locker Vent, #331620-1 (331620-1)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 6703S (6703S)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417344 (417344)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417349 (417349)
- GMB Universal Joint - Rear Half Shafts All Joints, 210-0447 (210-0447)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 480570 (480570)
- SKF Drive Shaft Center Support Bearing, HB88505 (HB88505)
- DANA 07-18 WRANGLER JK ULTIMATE DANA 60 AXLE ASSEMBLY ( JK 4.88 RATIO) FRONT - INCLUDES BRAKES (10005778)
- Uro Parts Drive Shafts & Axles